Zoro Homepage

Spk Roller Bs, 80BS60 1 3/8

  • Mfr # 80BS60 1 3/8

  • Zoro # G2465894


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
19.1073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS60 1 3/8
Zoro #
G2465894
UPC #
697950314112
Country of Origin
United States

Dimensions

Pitch Dia.
19.1073
Outside Dia. (In.)
19.681
Length through Bore (In.)
2
Storage Height
2
Caliper Diameter
18.4823
Storage Width
19.681
Storage Length
19.681

Details

Material
Steel
Number of Teeth
60
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
54
Stocked Finished Bore
1.375
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.