Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS60 2

  • Mfr # 80BS60 2

  • Zoro # G2465090


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
19.1073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS60 2
Zoro #
G2465090
UPC #
697950314143
Country of Origin
United States

Dimensions

Pitch Dia.
19.1073
Length through Bore (In.)
2
Outside Dia. (In.)
19.681
Storage Length
19.681
Caliper Diameter
18.4823
Storage Height
2
Storage Width
19.681

Details

Material
Steel
Number of Teeth
60
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
54
Number of Rows
1
Stocked Finished Bore
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.