Zoro Homepage

Spk Roller Bs Winch, D80BS12HW 1 1/2

  • Mfr # D80BS12HW 1 1/2

  • Zoro # G3343920


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
12
Weight
4.29
Bore Type
Bored to Size
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BS12HW 1 1/2
Zoro #
G3343920
UPC #
697950059914
Country of Origin
United States

Dimensions

Pitch Dia.
3.8637
Length through Bore (In.)
2.5
Outside Dia. (In.)
4.332
Caliper Diameter
3.2387
Storage Length
4.332
Storage Height
2.5
Storage Width
4.332

Details

Material
Steel
Number of Teeth
12
Weight
4.29
Bore Type
Bored to Size
Type
Standard Roller Chain
Chain Number
80
Number of Rows
2
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.