Zoro Homepage

Spk Roller Bs Winch, D80BS12HW 1 3/4

  • Mfr # D80BS12HW 1 3/4

  • Zoro # G2449989


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
12
Bore Type
Bored to Size
Pitch Dia.
3.8637
Outside Dia. (In.)
4.332
Length through Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BS12HW 1 3/4
Zoro #
G2449989
UPC #
697950059921
Country of Origin
United States

Dimensions

Pitch Dia.
3.8637
Outside Dia. (In.)
4.332
Length through Bore (In.)
2.5
Caliper Diameter
3.2387
Storage Height
2.5
Storage Width
4.332
Storage Length
4.332

Details

Number of Teeth
12
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Weight
3.838
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
80
Stocked Finished Bore
1.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.