Zoro Homepage

Spk Roller Bs Winch, D80BS15HW 1 1/2

  • Mfr # D80BS15HW 1 1/2

  • Zoro # G2445542


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.305
Bore Type
Bored to Size
Pitch Dia.
4.8097
Type
Standard Roller Chain
Number of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BS15HW 1 1/2
Zoro #
G2445542
UPC #
697950059945
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.305
Pitch Dia.
4.8097
Length through Bore (In.)
2.5
Caliper Diameter
4.1584
Storage Width
5.305
Storage Length
5.305
Storage Height
2.5

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
15
Material
Steel
Weight
8.137
Surface Treatment
Protective Coating
Number of Rows
2
Stocked Finished Bore
1.5
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.