Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs Winch, D80BS15HW 1 3/4

  • Mfr # D80BS15HW 1 3/4

  • Zoro # G2443759


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch Dia.
4.8097
Type
Standard Roller Chain
Outside Dia. (In.)
5.305
Length through Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BS15HW 1 3/4
Zoro #
G2443759
UPC #
697950059952
Country of Origin
United States

Dimensions

Pitch Dia.
4.8097
Outside Dia. (In.)
5.305
Length through Bore (In.)
2.5
Storage Width
5.305
Storage Length
5.305
Caliper Diameter
4.1584
Storage Height
2.5

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
15
Bore Type
Bored to Size
Weight
7.685
Stocked Finished Bore
1.75
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.