Zoro Homepage

Spk Roller Bs Winch, D80BS20HW 1 1/2

  • Mfr # D80BS20HW 1 1/2

  • Zoro # G2449873


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Outside Dia. (In.)
6.914
Length through Bore (In.)
2.75
Type
Standard Roller Chain
Number of Teeth
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BS20HW 1 1/2
Zoro #
G2449873
UPC #
697950059990
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.914
Length through Bore (In.)
2.75
Pitch Dia.
6.3925
Storage Height
2.75
Storage Width
6.914
Storage Length
6.914
Caliper Diameter
5.7675

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
20
Material
Steel
Weight
15.645
Surface Treatment
Protective Coating
Number of Rows
2
Stocked Finished Bore
1.5
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.