Zoro Homepage

Spk Roller Bs Winch, D80BS20HW 2

  • Mfr # D80BS20HW 2

  • Zoro # G2447581


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
6.3925
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BS20HW 2
Zoro #
G2447581
UPC #
697950060019
Country of Origin
United States

Dimensions

Pitch Dia.
6.3925
Outside Dia. (In.)
6.914
Length through Bore (In.)
2.75
Storage Length
6.914
Storage Width
6.914
Caliper Diameter
5.7675
Storage Height
2.75

Details

Material
Steel
Number of Teeth
20
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
14.529
Stocked Finished Bore
2
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.