Zoro Homepage

Spk Roller Bs Winch, D80BS24HW 1 1/2

  • Mfr # D80BS24HW 1 1/2

  • Zoro # G2446540


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
24
Pitch Dia.
7.6613
Type
Standard Roller Chain
Outside Dia. (In.)
8.196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BS24HW 1 1/2
Zoro #
G2446540
UPC #
697950060026
Country of Origin
United States

Dimensions

Pitch Dia.
7.6613
Outside Dia. (In.)
8.196
Length through Bore (In.)
2.75
Storage Height
2.75
Storage Width
8.196
Storage Length
8.196
Caliper Diameter
7.0363

Details

Bore Type
Bored to Size
Number of Teeth
24
Type
Standard Roller Chain
Material
Steel
Weight
22.342
Chain Number
80
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.