Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 100C10

  • Mfr # 100C10

  • Zoro # G2445052


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
C
Bore Type
Reboreable
Length through Bore (In.)
2.875
Type
Standard ANSI Roller
Number of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C10
Zoro #
G2445052
UPC #
697950067179
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.875
Pitch Dia.
4.045
Outside Dia. (In.)
4.598
Storage Width
4.598
Storage Length
4.598
Storage Height
2.875
Caliper Diameter
3.295

Details

Sprocket Hub Type
C
Bore Type
Reboreable
Type
Standard ANSI Roller
Number of Teeth
10
Max. Bore (In.)
1.875
Material
Steel
Weight
5.96
Min. Bore
1
Number of Rows
1
Chain Number
100
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.