Zoro Homepage

Spk Roller C, 100C13

  • Mfr # 100C13

  • Zoro # G2447959


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
5.224
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C13
Zoro #
G2447959
UPC #
697950067209
Country of Origin
United States

Dimensions

Pitch Dia.
5.224
Outside Dia. (In.)
5.821
Length through Bore (In.)
2.875
Storage Length
5.821
Caliper Diameter
4.435
Storage Height
2.875
Storage Width
5.821

Details

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
100
Type
Standard ANSI Roller
Max. Bore (In.)
2.375
Sprocket Hub Type
C
Weight
10
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.