Zoro Homepage

Spk Roller C, 100C14

  • Mfr # 100C14

  • Zoro # G2445393


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
14
Type
Standard ANSI Roller
Length through Bore (In.)
2.875
Sprocket Hub Type
C
Outside Dia. (In.)
6.226
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C14
Zoro #
G2445393
UPC #
697950067216
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.875
Outside Dia. (In.)
6.226
Pitch Dia.
5.618
Storage Width
6.226
Storage Length
6.226
Storage Height
2.875
Caliper Diameter
4.868

Details

Number of Teeth
14
Type
Standard ANSI Roller
Sprocket Hub Type
C
Max. Bore (In.)
2.75
Material
Steel
Bore Type
Reboreable
Weight
12.19
Chain Number
100
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.