Zoro Homepage

Spk Roller C, 100C54

  • Mfr # 100C54

  • Zoro # G2444888


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
C
Number of Teeth
54
Type
Standard ANSI Roller
Max. Bore (In.)
4
Outside Dia. (In.)
22.212
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C54
Zoro #
G2444888
UPC #
697950023663
Country of Origin
United States

Dimensions

Outside Dia. (In.)
22.212
Length through Bore (In.)
3.25
Pitch Dia.
21.498
Storage Length
22.21
Caliper Diameter
20.748
Storage Height
3.25
Storage Width
22.21

Details

Sprocket Hub Type
C
Number of Teeth
54
Type
Standard ANSI Roller
Max. Bore (In.)
4
Bore Type
Reboreable
Material
Steel
Weight
87.69
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
100
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.