Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 100C60

  • Mfr # 100C60

  • Zoro # G3351499


product price: $1,126.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Max. Bore (In.)
4
Bore Type
Reboreable
Length through Bore (In.)
3.25
Number of Teeth
60
Outside Dia. (In.)
24.601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C60
Zoro #
G3351499
UPC #
697950023748
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.25
Outside Dia. (In.)
24.601
Pitch Dia.
23.8842
Storage Width
24.6
Storage Length
24.6
Caliper Diameter
23.1342
Storage Height
3.25

Details

Max. Bore (In.)
4
Bore Type
Reboreable
Number of Teeth
60
Material
Steel
Type
Standard ANSI Roller
Sprocket Hub Type
C
Weight
104.01
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
100
Number of Rows
1
Hardened Teeth
No

Description

The MARTIN SPROCKET & GEAR brand Spk Roller C, 100C60 is a standard ANSI Roller made of steel with a protective coating. It has a max. bore of 4 inches, a bore type of reboreable, and a length through bore of 3.25 inches. It has 60 teeth, an outside diameter of 24.601 inches, a pitch diameter of 23.8842 inches, a sprocket hub type of C, and a weight of 104.01. It has a storage width of 24.6 inches, a min. bore of 1.5 inches, a chain number of 100, a storage length of 24.6 inches, a caliper diameter of 23.1342 inches, a number of rows of 1, a storage height of 3.25 inches, and hardened teeth of no.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.