Zoro Homepage

Spk Roller C, 100C70

  • Mfr # 100C70

  • Zoro # G2444851


product price: $1,405.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Sprocket Hub Type
C
Pitch Dia.
27.8615
Bore Type
Reboreable
Length through Bore (In.)
3.75
Number of Teeth
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C70
Zoro #
G2444851
UPC #
697950023779
Country of Origin
United States

Dimensions

Pitch Dia.
27.8615
Length through Bore (In.)
3.75
Outside Dia. (In.)
28.583
Caliper Diameter
27.1115
Storage Width
28.58
Storage Height
3.75
Storage Length
28.58

Details

Sprocket Hub Type
C
Bore Type
Reboreable
Number of Teeth
70
Max. Bore (In.)
5.25
Type
Standard ANSI Roller
Material
Steel
Weight
147.63
Min. Bore
1.5
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.