Zoro Homepage

Spk Roller C, 100C76

  • Mfr # 100C76

  • Zoro # G2446592


product price: $1,393.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
30.972
Number of Teeth
76
Pitch Dia.
30.2481
Type
Standard ANSI Roller
Length through Bore (In.)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C76
Zoro #
G2446592
UPC #
697950060071
Country of Origin
United States

Dimensions

Outside Dia. (In.)
30.972
Pitch Dia.
30.2481
Length through Bore (In.)
3.75
Storage Length
30.97
Storage Height
3.75
Caliper Diameter
29.4981
Storage Width
30.97

Details

Number of Teeth
76
Type
Standard ANSI Roller
Material
Steel
Max. Bore (In.)
5.25
Sprocket Hub Type
C
Bore Type
Reboreable
Weight
168.57
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
100
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.