Zoro Homepage

Spk Roller C, 100C90

  • Mfr # 100C90

  • Zoro # G2447791


product price: $1,916.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
90
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
35.8171
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C90
Zoro #
G2447791
UPC #
697950023885
Country of Origin
United States

Dimensions

Pitch Dia.
35.8171
Outside Dia. (In.)
36.545
Length through Bore (In.)
3.75
Storage Height
3.75
Storage Width
36.55
Caliper Diameter
35.0671
Storage Length
36.55

Details

Material
Steel
Number of Teeth
90
Bore Type
Reboreable
Chain Number
100
Max. Bore (In.)
5.25
Type
Standard ANSI Roller
Sprocket Hub Type
C
Weight
224.19
Hardened Teeth
No
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.