Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 120C11

  • Mfr # 120C11

  • Zoro # G2443153


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
5.325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120C11
Zoro #
G2443153
UPC #
697950179407
Country of Origin
United States

Dimensions

Pitch Dia.
5.325
Outside Dia. (In.)
6.009
Length through Bore (In.)
3.375
Storage Height
3.375
Storage Length
6.009
Caliper Diameter
4.392
Storage Width
6.009

Details

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
120
Sprocket Hub Type
C
Max. Bore (In.)
2.375
Type
Standard ANSI Roller
Weight
12.45
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.