Zoro Homepage

Spk Roller C, 120C12

  • Mfr # 120C12

  • Zoro # G3332477


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
12
Sprocket Hub Type
C
Max. Bore (In.)
2.75
Pitch Dia.
5.796
Outside Dia. (In.)
6.498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120C12
Zoro #
G3332477
UPC #
697950067223
Country of Origin
United States

Dimensions

Pitch Dia.
5.796
Outside Dia. (In.)
6.498
Length through Bore (In.)
3.375
Caliper Diameter
4.921
Storage Length
6.498
Storage Height
3.375
Storage Width
6.498

Details

Number of Teeth
12
Sprocket Hub Type
C
Max. Bore (In.)
2.75
Type
Standard ANSI Roller
Weight
14.8
Material
Steel
Bore Type
Reboreable
Surface Treatment
Protective Coating
Min. Bore
1.375
Chain Number
120
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.