Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 120C13

  • Mfr # 120C13

  • Zoro # G2444361


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Pitch Dia.
6.269
Number of Teeth
13
Type
Standard ANSI Roller
Outside Dia. (In.)
6.986
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120C13
Zoro #
G2444361
UPC #
697950179414
Country of Origin
United States

Dimensions

Pitch Dia.
6.269
Outside Dia. (In.)
6.986
Length through Bore (In.)
3.375
Caliper Diameter
5.347
Storage Width
6.986
Storage Height
3.375
Storage Length
6.986

Details

Bore Type
Reboreable
Number of Teeth
13
Type
Standard ANSI Roller
Sprocket Hub Type
C
Max. Bore (In.)
3
Material
Steel
Weight
17.15
Min. Bore
1.375
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.