Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 120C40

  • Mfr # 120C40

  • Zoro # G2443521


product price: $996.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
40
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
19.1182
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120C40
Zoro #
G2443521
UPC #
697950025193
Country of Origin
United States

Dimensions

Pitch Dia.
19.1182
Length through Bore (In.)
3.75
Outside Dia. (In.)
19.959
Storage Height
3.75
Storage Width
19.96
Storage Length
19.96
Caliper Diameter
18.2432

Details

Material
Steel
Number of Teeth
40
Bore Type
Reboreable
Chain Number
120
Max. Bore (In.)
4
Type
Standard ANSI Roller
Sprocket Hub Type
C
Weight
93.25
Min. Bore
1.5
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.