Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 120C42

  • Mfr # 120C42

  • Zoro # G2446008


product price: $1,198.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Number of Teeth
42
Length through Bore (In.)
3.75
Bore Type
Reboreable
Pitch Dia.
20.0722
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120C42
Zoro #
G2446008
UPC #
697950025223
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.75
Pitch Dia.
20.0722
Outside Dia. (In.)
20.916
Storage Height
3.75
Storage Length
20.92
Storage Width
20.92
Caliper Diameter
19.1972

Details

Number of Teeth
42
Bore Type
Reboreable
Type
Standard ANSI Roller
Sprocket Hub Type
C
Max. Bore (In.)
4
Material
Steel
Weight
100.77
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.