Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 120C45

  • Mfr # 120C45

  • Zoro # G2447940


product price: $1,257.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
21.5034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120C45
Zoro #
G2447940
UPC #
697950025254
Country of Origin
United States

Dimensions

Pitch Dia.
21.5034
Length through Bore (In.)
3.75
Outside Dia. (In.)
22.351
Caliper Diameter
20.6153
Storage Width
22.35
Storage Length
22.35
Storage Height
3.75

Details

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
120
Type
Standard ANSI Roller
Sprocket Hub Type
C
Max. Bore (In.)
4
Weight
112.74
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.