Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 120C80

  • Mfr # 120C80

  • Zoro # G2444334


product price: $2,494.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Sprocket Hub Type
C
Outside Dia. (In.)
39.078
Bore Type
Reboreable
Material
Steel
Length through Bore (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120C80
Zoro #
G2444334
UPC #
697950025407
Country of Origin
United States

Dimensions

Outside Dia. (In.)
39.078
Length through Bore (In.)
4.5
Pitch Dia.
38.207
Storage Width
39.08
Caliper Diameter
37.332
Storage Length
39.08
Storage Height
4.5

Details

Sprocket Hub Type
C
Bore Type
Reboreable
Material
Steel
Number of Teeth
80
Max. Bore (In.)
5.375
Type
Standard ANSI Roller
Weight
335.83
Hardened Teeth
No
Number of Rows
1
Chain Number
120
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.