Zoro Homepage

Spk Roller C, 140C45

  • Mfr # 140C45

  • Zoro # G2467933


product price: $1,349.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Bore Type
Reboreable
Pitch Dia.
25.0873
Number of Teeth
45
Type
Standard ANSI Roller
Max. Bore (In.)
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140C45
Zoro #
G2467933
UPC #
697950026343
Country of Origin
United States

Dimensions

Pitch Dia.
25.0873
Length through Bore (In.)
4
Outside Dia. (In.)
26.076
Storage Length
26.08
Storage Height
4
Caliper Diameter
24.072
Storage Width
26.08

Details

Bore Type
Reboreable
Number of Teeth
45
Type
Standard ANSI Roller
Max. Bore (In.)
5.25
Sprocket Hub Type
C
Material
Steel
Weight
157
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
140
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.