Zoro Homepage

Spk Roller C, 140C80

  • Mfr # 140C80

  • Zoro # G2463681


product price: $3,670.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
80
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
44.5748
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140C80
Zoro #
G2463681
UPC #
697950026497
Country of Origin
United States

Dimensions

Pitch Dia.
44.5748
Outside Dia. (In.)
45.59
Length through Bore (In.)
5
Storage Height
5
Storage Length
45.59
Caliper Diameter
43.5748
Storage Width
45.59

Details

Material
Steel
Number of Teeth
80
Bore Type
Reboreable
Chain Number
140
Type
Standard ANSI Roller
Max. Bore (In.)
5.375
Sprocket Hub Type
C
Weight
448.27
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.