Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 160C11

  • Mfr # 160C11

  • Zoro # G2456998


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.011
Bore Type
Reboreable
Type
Standard ANSI Roller
Pitch Dia.
7.0989
Sprocket Hub Type
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160C11
Zoro #
G2456998
UPC #
697950260914
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.011
Pitch Dia.
7.0989
Length through Bore (In.)
4.25
Storage Length
8.01
Storage Width
8.01
Storage Height
4.125
Caliper Diameter
6.0016

Details

Bore Type
Reboreable
Type
Standard ANSI Roller
Sprocket Hub Type
C
Number of Teeth
11
Max. Bore (In.)
3.25
Material
Steel
Weight
25.12
Hardened Teeth
No
Min. Bore
1.5
Chain Number
160
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.