Zoro Homepage

Spk Roller C, 160C35

  • Mfr # 160C35

  • Zoro # G2456779


product price: $1,859.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Sprocket Hub Type
C
Type
Standard ANSI Roller
Pitch Dia.
22.3116
Length through Bore (In.)
4.5
Number of Teeth
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160C35
Zoro #
G2456779
UPC #
697950027333
Country of Origin
United States

Dimensions

Pitch Dia.
22.3116
Length through Bore (In.)
4.5
Outside Dia. (In.)
23.422
Caliper Diameter
21.2641
Storage Length
23.42
Storage Width
23.42
Storage Height
4.5

Details

Sprocket Hub Type
C
Type
Standard ANSI Roller
Number of Teeth
35
Max. Bore (In.)
5.5
Bore Type
Reboreable
Material
Steel
Weight
168.93
Chain Number
160
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.