Zoro Homepage

Spk Roller C, 160C40

  • Mfr # 160C40

  • Zoro # G2456961


product price: $2,061.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Standard ANSI Roller
Length through Bore (In.)
4.5
Max. Bore (In.)
5.5
Pitch Dia.
25.491
Sprocket Hub Type
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160C40
Zoro #
G2456961
UPC #
697950027364
Country of Origin
United States

Dimensions

Length through Bore (In.)
4.5
Pitch Dia.
25.491
Outside Dia. (In.)
26.612
Storage Height
4.5
Storage Length
26.61
Storage Width
26.61
Caliper Diameter
24.466

Details

Type
Standard ANSI Roller
Max. Bore (In.)
5.5
Sprocket Hub Type
C
Bore Type
Reboreable
Number of Teeth
40
Material
Steel
Weight
207.19
Surface Treatment
Protective Coating
Chain Number
160
Min. Bore
1.5
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.