Zoro Homepage

Spk Roller C, 160C45

  • Mfr # 160C45

  • Zoro # G2453111


product price: $2,671.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
28.6712
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160C45
Zoro #
G2453111
UPC #
697950027395
Country of Origin
United States

Dimensions

Pitch Dia.
28.6712
Length through Bore (In.)
5
Outside Dia. (In.)
29.801
Storage Length
29.8
Storage Width
29.8
Caliper Diameter
27.6287
Storage Height
5

Details

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
160
Type
Standard ANSI Roller
Sprocket Hub Type
C
Max. Bore (In.)
5.5
Weight
257.49
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.