Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 160C54

  • Mfr # 160C54

  • Zoro # G2456803


product price: $3,588.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Number of Teeth
54
Max. Bore (In.)
5.5
Outside Dia. (In.)
35.539
Bore Type
Reboreable
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160C54
Zoro #
G2456803
UPC #
697950027425
Country of Origin
United States

Dimensions

Outside Dia. (In.)
35.539
Pitch Dia.
34.3969
Length through Bore (In.)
5
Storage Width
35.54
Storage Height
5
Caliper Diameter
33.3719
Storage Length
35.54

Details

Number of Teeth
54
Max. Bore (In.)
5.5
Bore Type
Reboreable
Type
Standard ANSI Roller
Material
Steel
Sprocket Hub Type
C
Weight
348.69
Chain Number
160
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.