Zoro Homepage

Spk Roller C, 160C70

  • Mfr # 160C70

  • Zoro # G2457144


product price: $4,695.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Steel
Type
Standard ANSI Roller
Bore Type
Reboreable
Sprocket Hub Type
C
Max. Bore (In.)
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160C70
Zoro #
G2457144
UPC #
697950027487
Country of Origin
United States

Dimensions

Pitch Dia.
44.5783
Outside Dia. (In.)
45.733
Length through Bore (In.)
5
Caliper Diameter
43.5533
Storage Length
45.73
Storage Height
5
Storage Width
45.73

Details

Material
Steel
Type
Standard ANSI Roller
Bore Type
Reboreable
Sprocket Hub Type
C
Max. Bore (In.)
5.5
Number of Teeth
70
Weight
552.09
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.