Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 200C28

  • Mfr # 200C28

  • Zoro # G2461618


product price: $2,690.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Bore Type
Reboreable
Sprocket Hub Type
C
Outside Dia. (In.)
23.688
Number of Teeth
28
Pitch Dia.
22.3285
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200C28
Zoro #
G2461618
UPC #
697950028675
Country of Origin
United States

Dimensions

Outside Dia. (In.)
23.688
Pitch Dia.
22.3285
Length through Bore (In.)
4.5
Caliper Diameter
20.7665
Storage Length
23.69
Storage Height
4.5
Storage Width
23.69

Details

Bore Type
Reboreable
Sprocket Hub Type
C
Number of Teeth
28
Max. Bore (In.)
5.75
Type
Standard ANSI Roller
Material
Steel
Weight
192.67
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.