Zoro Homepage

Spk Roller C, 200C35

  • Mfr # 200C35

  • Zoro # G2460224


product price: $3,456.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
27.8896
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200C35
Zoro #
G2460224
UPC #
697950028767
Country of Origin
United States

Dimensions

Pitch Dia.
27.8896
Outside Dia. (In.)
29.277
Length through Bore (In.)
4.5
Storage Width
29.28
Caliper Diameter
26.2995
Storage Height
4.5
Storage Length
29.28

Details

Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
200
Max. Bore (In.)
5.75
Type
Standard ANSI Roller
Sprocket Hub Type
C
Weight
276.26
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.