Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 200C54

  • Mfr # 200C54

  • Zoro # G2459238


product price: $5,171.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
54
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
42.9961
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200C54
Zoro #
G2459238
UPC #
697950028859
Country of Origin
United States

Dimensions

Pitch Dia.
42.9961
Length through Bore (In.)
5.5
Outside Dia. (In.)
44.423
Caliper Diameter
41.4341
Storage Length
44.42
Storage Height
5.5
Storage Width
44.42

Details

Material
Steel
Number of Teeth
54
Bore Type
Reboreable
Chain Number
200
Sprocket Hub Type
C
Type
Standard ANSI Roller
Max. Bore (In.)
6.5
Weight
630.94
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.