Zoro Homepage

Spk Roller C, 200C60

  • Mfr # 200C60

  • Zoro # G2458431


product price: $6,231.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
47.7683
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200C60
Zoro #
G2458431
UPC #
697950028880
Country of Origin
United States

Dimensions

Pitch Dia.
47.7683
Length through Bore (In.)
5.5
Outside Dia. (In.)
49.203
Caliper Diameter
46.2063
Storage Height
5.5
Storage Width
49.2
Storage Length
49.2

Details

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
200
Sprocket Hub Type
C
Max. Bore (In.)
6.5
Type
Standard ANSI Roller
Weight
761.95
Number of Rows
1
Min. Bore
1.5
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.