Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 50C17

  • Mfr # 50C17

  • Zoro # G3327446


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
1.875
Bore Type
Reboreable
Material
Steel
Type
Standard ANSI Roller
Length through Bore (In.)
1.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50C17
Zoro #
G3327446
UPC #
697950132570
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.625
Outside Dia. (In.)
3.718
Pitch Dia.
3.4014
Storage Length
3.72
Storage Width
3.72
Caliper Diameter
2.9869
Storage Height
1.625

Details

Max. Bore (In.)
1.875
Bore Type
Reboreable
Material
Steel
Type
Standard ANSI Roller
Weight
2.79
Number of Teeth
17
Sprocket Hub Type
C
Min. Bore
0.625
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.