Zoro Homepage

Spk Roller C, 50C19

  • Mfr # 50C19

  • Zoro # G3300697


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Max. Bore (In.)
2
Pitch Dia.
3.7972
Length through Bore (In.)
1.625
Outside Dia. (In.)
4.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50C19
Zoro #
G3300697
UPC #
697950179704
Country of Origin
United States

Dimensions

Pitch Dia.
3.7972
Length through Bore (In.)
1.625
Outside Dia. (In.)
4.12
Storage Height
1.625
Storage Length
4.12
Caliper Diameter
3.3842
Storage Width
4.12

Details

Bore Type
Reboreable
Max. Bore (In.)
2
Number of Teeth
19
Sprocket Hub Type
C
Material
Steel
Weight
3.92
Type
Standard ANSI Roller
Min. Bore
0.75
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.