Zoro Homepage

Spk Roller C, 50C20

  • Mfr # 50C20

  • Zoro # G2446629


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
3.9953
Material
Steel
Max. Bore (In.)
2
Outside Dia. (In.)
4.321
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50C20
Zoro #
G2446629
UPC #
697950217031
Country of Origin
United States

Dimensions

Pitch Dia.
3.9953
Outside Dia. (In.)
4.321
Length through Bore (In.)
1.625
Storage Height
1.625
Caliper Diameter
3.5953
Storage Width
4.32
Storage Length
4.32

Details

Material
Steel
Max. Bore (In.)
2
Bore Type
Reboreable
Sprocket Hub Type
C
Type
Standard ANSI Roller
Number of Teeth
20
Weight
4.03
Number of Rows
1
Hardened Teeth
No
Min. Bore
0.75
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.