Zoro Homepage

Spk Roller C, 60C14

  • Mfr # 60C14

  • Zoro # G2452028


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.736
Number of Teeth
14
Type
Standard ANSI Roller
Length through Bore (In.)
2
Max. Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60C14
Zoro #
G2452028
UPC #
697950132594
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3.736
Length through Bore (In.)
2
Pitch Dia.
3.3705
Storage Width
3.74
Storage Height
2
Storage Length
3.74
Caliper Diameter
2.9015

Details

Number of Teeth
14
Type
Standard ANSI Roller
Max. Bore (In.)
1.75
Bore Type
Reboreable
Sprocket Hub Type
C
Material
Steel
Weight
3.03
Surface Treatment
Protective Coating
Chain Number
60
Min. Bore
0.75
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.