Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 60C15

  • Mfr # 60C15

  • Zoro # G2456952


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Bore Type
Reboreable
Outside Dia. (In.)
3.978
Pitch Dia.
3.6073
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60C15
Zoro #
G2456952
UPC #
697950132600
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3.978
Pitch Dia.
3.6073
Length through Bore (In.)
2
Storage Length
3.98
Caliper Diameter
3.1185
Storage Width
3.98
Storage Height
2

Details

Type
Standard ANSI Roller
Bore Type
Reboreable
Sprocket Hub Type
C
Number of Teeth
15
Max. Bore (In.)
1.875
Material
Steel
Weight
3.78
Number of Rows
1
Chain Number
60
Hardened Teeth
No
Min. Bore
0.75
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.