Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 60C16

  • Mfr # 60C16

  • Zoro # G2456103


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Material
Steel
Pitch Dia.
3.8444
Sprocket Hub Type
C
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60C16
Zoro #
G2456103
UPC #
697950132617
Country of Origin
United States

Dimensions

Pitch Dia.
3.8444
Outside Dia. (In.)
4.221
Length through Bore (In.)
2
Storage Width
4.22
Storage Height
2
Caliper Diameter
3.3754
Storage Length
4.22

Details

Type
Standard ANSI Roller
Material
Steel
Sprocket Hub Type
C
Bore Type
Reboreable
Max. Bore (In.)
2
Number of Teeth
16
Weight
4.32
Min. Bore
0.75
Chain Number
60
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.