Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 60C17

  • Mfr # 60C17

  • Zoro # G3361831


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Weight
4.1
Material
Steel
Outside Dia. (In.)
4.462
Bore Type
Reboreable
Number of Teeth
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60C17
Zoro #
G3361831
UPC #
697950179766
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.462
Pitch Dia.
4.0816
Length through Bore (In.)
2
Storage Height
2
Storage Width
4.46
Caliper Diameter
3.5952
Storage Length
4.46

Details

Weight
4.1
Material
Steel
Bore Type
Reboreable
Number of Teeth
17
Type
Standard ANSI Roller
Sprocket Hub Type
C
Max. Bore (In.)
2.25
Number of Rows
1
Hardened Teeth
No
Min. Bore
0.75
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.