Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 80C11

  • Mfr # 80C11

  • Zoro # G2469604


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
3.5495
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80C11
Zoro #
G2469604
UPC #
697950132631
Country of Origin
United States

Dimensions

Pitch Dia.
3.5495
Outside Dia. (In.)
4.006
Length through Bore (In.)
2.375
Caliper Diameter
2.8884
Storage Width
4.01
Storage Length
4.01
Storage Height
2.375

Details

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
80
Max. Bore (In.)
1.625
Type
Standard ANSI Roller
Sprocket Hub Type
C
Weight
3.91
Min. Bore
1
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.