Zoro Homepage

Spk Roller C, 80C12

  • Mfr # 80C12

  • Zoro # G3343957


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
1.875
Pitch Dia.
3.8637
Type
Standard ANSI Roller
Number of Teeth
12
Weight
5.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80C12
Zoro #
G3343957
UPC #
697950132648
Country of Origin
United States

Dimensions

Pitch Dia.
3.8637
Length through Bore (In.)
2.375
Outside Dia. (In.)
4.332
Storage Height
2.375
Storage Length
4.33
Storage Width
4.33
Caliper Diameter
3.2387

Details

Max. Bore (In.)
1.875
Type
Standard ANSI Roller
Number of Teeth
12
Weight
5.05
Material
Steel
Sprocket Hub Type
C
Bore Type
Reboreable
Chain Number
80
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.