Zoro Homepage

Spk Roller C, 80C14

  • Mfr # 80C14

  • Zoro # G3363749


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
4.494
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80C14
Zoro #
G3363749
UPC #
697950132662
Country of Origin
United States

Dimensions

Pitch Dia.
4.494
Outside Dia. (In.)
4.981
Length through Bore (In.)
2.375
Caliper Diameter
3.869
Storage Height
2.375
Storage Length
4.98
Storage Width
4.98

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
80
Max. Bore (In.)
2.25
Type
Standard ANSI Roller
Weight
6.25
Sprocket Hub Type
C
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1

Description

The MARTIN SPROCKET & GEAR brand Spk Roller C, 80C14 is a standard ANSI Roller made of steel with a max. bore of 2.25 inches, an outside diameter of 4.981 inches, 14 teeth, a pitch diameter of 4.494 inches, a weight of 6.25, a reboreable bore type, a length through bore of 2.375 inches, a sprocket hub type of C, no hardened teeth, a caliper diameter of 3.869 inches, a storage height of 2.375 inches, a storage length of 4.98 inches, a protective coating surface treatment, one row, a minimum bore of 1, a chain number of 80, and a storage width of 4.98 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.