Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 80C16

  • Mfr # 80C16

  • Zoro # G2469220


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
5.1258
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80C16
Zoro #
G2469220
UPC #
697950132686
Country of Origin
United States

Dimensions

Pitch Dia.
5.1258
Length through Bore (In.)
2.375
Outside Dia. (In.)
5.627
Storage Height
2.375
Caliper Diameter
4.5008
Storage Width
5.63
Storage Length
5.63

Details

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
80
Sprocket Hub Type
C
Max. Bore (In.)
2.75
Type
Standard ANSI Roller
Weight
8.92
Number of Rows
1
Min. Bore
1
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.