Zoro Homepage

Spk Roller C, 80C80

  • Mfr # 80C80

  • Zoro # G2469552


product price: $895.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
80
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
25.4713
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80C80
Zoro #
G2469552
UPC #
697950021782
Country of Origin
United States

Dimensions

Pitch Dia.
25.4713
Outside Dia. (In.)
26.052
Length through Bore (In.)
3.5
Caliper Diameter
24.8463
Storage Length
26.05
Storage Height
3.5
Storage Width
26.05

Details

Material
Steel
Number of Teeth
80
Bore Type
Reboreable
Chain Number
80
Sprocket Hub Type
C
Max. Bore (In.)
4.25
Type
Standard ANSI Roller
Weight
104.24
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.