Zoro Homepage

Spk Roller C, 80C96

  • Mfr # 80C96

  • Zoro # G2469972


product price: $1,176.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
96
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
30.5632
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80C96
Zoro #
G2469972
UPC #
697950021867
Country of Origin
United States

Dimensions

Pitch Dia.
30.5632
Length through Bore (In.)
3.5
Outside Dia. (In.)
31.147
Storage Length
31.15
Storage Width
31.15
Caliper Diameter
29.9382
Storage Height
3.5

Details

Material
Steel
Number of Teeth
96
Bore Type
Reboreable
Chain Number
80
Type
Standard ANSI Roller
Sprocket Hub Type
C
Max. Bore (In.)
4.25
Weight
140.04
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.