Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D100B22

  • Mfr # D100B22

  • Zoro # G3353142


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.444
Pitch Dia.
8.7833
Type
Standard Roller Chain
Max. Bore (In.)
3.75
Length through Bore (In.)
3.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100B22
Zoro #
G3353142
UPC #
697950024042
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.444
Pitch Dia.
8.7833
Length through Bore (In.)
3.375
Caliper Diameter
8.0333
Storage Height
3.375
Storage Width
9.444
Storage Length
9.444

Details

Type
Standard Roller Chain
Max. Bore (In.)
3.75
Weight
38.14
Sprocket Hub Type
B
Material
Steel
Bore Type
Reboreable
Number of Teeth
22
Min. Bore
1.25
Chain Number
100
Number of Rows
2
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.